Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV Couplings
10" PVC DWV Coupling
SKU:
P100-100
Rating:
(2)
Q&A:
(1)
Hover image to zoom
We no longer carry P100-100
Unavailable since May 27, 2026
Size:
10"
1-1/2"
2"
3"
4"
6"
8"
10"
12"
14"
1-1/2"
2"
3"
4"
6"
8"
10"
12"
14"
Product Highlights
–
10"
Description
–
10" PVC Coupling
Specs
–
Size:
10"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60220
Hercules
16 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60215
Hercules
4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60652
Hercules
32 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60165
Hercules
16 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60160
Hercules
32 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60667
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU:
60210
Hercules
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
just the right thing
just right part for what i was doing great shipping
BULLHEAD
FLA.
12 years ago
Verified Buyer
Was this review helpful to you?
2
0
Flag this review
"I would buy this product again and agai
thanks a great product
flopper
tennessee
12 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Is the one side 10" - will it fit over a 10" galvanized pipe and is the other side 4" wide and will fit over a 4" PVC pipe
1 Answer
Asked by Allan 12 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
no both sides are sized for PVC
Was this review helpful to you?
0
0
Flag this review
×
Video