Apply to be a TradeMaster!
Main product image of 2" PVC DWV Male Trap Adapter (Spigot x Slip)
Magnifying glass
Hover image to zoom
2" PVC DWV Male Trap Adapter (Spigot x Slip)
Magnifying glass
Hover image to zoom
$6.55 each
BOX UP & SAVE 10%
$147.75 box of 25
$5.91 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Size: 
2"
Features: 
Standard
This item replaces: 192802-IPEX

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Slip Connection
Product Highlight: Size
2"
Product Highlight: Thread Type
Male Thread Type

Description

–
2" Male Trap Adapter (Spigot x Slip)

Specs

–
Features:

Standard

Size:

2"

Connection Type:

Spigot x Slip

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
2"
Spigot x Slip
Male
2"
Spigot x Slip
Male

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will definitely be buying more from them.

Product arrived later than initially predicted but what I ordered did show up.
Don
Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with these

I only ordered these out of convenience, but come to find they are saving me one big step. The male trap adapters, I was purchasing from another supplier, have stops inside to prevent the tubular pipe from sliding all the way through. Everytime I used one, I would take my pocket knife and remove the stop. These Spears trap adapters don't have stops. These will be the only ones I will purchase in the future
Gilly
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy