Shop Resideo Sale
Main product image of 2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)
Magnifying glass
Hover image to zoom

2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)

SKU:
P103P-020
Rating:
(0)
Q&A:
(0)
2" PVC DWV Male Trap Adapter w/ Plastic Nut (Spigot x Slip)
Magnifying glass
Hover image to zoom
$8.22 each
BOX UP & SAVE 7%
$190.75 box of 25
$7.63 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Size: 
2"
Features: 
Plastic Nut
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Slip Connection
Product Highlight: Size
2"
Product Highlight: Thread Type
Male Thread Type

Description

–
Male Trap Adapter (Spigot x Slip) w/ Plastic Nut, and Built-in Washer

Specs

–
Features:

Plastic Nut

Size:

2"

Connection Type:

Spigot x Slip

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy