Apply to be a TradeMaster!
Main product image of 6" PVC DWV Fitting Cleanout Adapter
Magnifying glass
Hover image to zoom
6" PVC DWV Fitting Cleanout Adapter
Magnifying glass
Hover image to zoom
$35.97 each
BOX UP & SAVE 7%
$333.70 box of 10
$33.37 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Size: 
6"
1-1/2" x 1-1/4"1-1/2"2"3"4"6"8"10"12"14"10" x 8"12" x 8"
Features: 
Standard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x FNPT Connection
Product Highlight: Size
6"

Description

–
Fitting Cleanout Adapter (Spigot x Female Thread)

Specs

–
Features:

Standard

Size:

6"

Connection Type:

Spigot x FNPT

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy