Apply to be a TradeMaster!
Main product image of 8" PVC DWV Female Cleanout Adapter
Magnifying glass
Hover image to zoom

8" PVC DWV Female Cleanout Adapter

SKU:
P105H-080
Rating:
(0)
Q&A:
(1)
8" PVC DWV Female Cleanout Adapter
Magnifying glass
Hover image to zoom
$53.24 each
In Stock
In Stock
Get 19 Thu, Nov 19
Size: 
8"
6"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
8"

Description

–
Fitting Cleanout Adapter (Hub x Female Thread)

Specs

–
Size:

8"

Connection Type:

Socket x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need a pvc 8" clean out adapter with plug for 3036 sewer pipe

Asked by Doug 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Doug, thanks for writing in. This is an 8" cleanout adapter, and for a plug you can use SKU: P106-080 https://www.supplyhouse.com/Spears-P106-080-8-PVC-DWV-Cleanout-Plug

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy