Apply to be a TradeMaster!
Main product image of 2" PVC DWV Flush Cleanout Plug
Magnifying glass
Hover image to zoom
2" PVC DWV Flush Cleanout Plug
Magnifying glass
Hover image to zoom
$5.21 each
BOX UP & SAVE 10%
$117.25 box of 25
$4.69 each
In Stock
In Stock
Get 5,434 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
2"
3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Thread Type
Male Thread Type

Description

–
Flush Cleanout Plug (Male Thread)

Specs

–
Size:

2"

Thread Type:

Male

You May Also Need

3" PVC DWV 90° Elbow
SKU: P300-030

Product Reviews

5 out of 34 reviews
100% would recommend this product
5
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 34 reviews

I would Buy this Product again

it goes flush with the floor.
On-Call Rooter
Colorado
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Normal PVC fitting
Covenant Waterworks
Muncie IN
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Exactly what I ordered and received very fast
Dave
Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service & Product!

The level of "easy" this part was to order and receive was next level impressive! Thank you!
Jasondr91
Greenville, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what I was needing
J
Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fine product

To avoid damaging the lawn mower on he clearstream septic raised cut out. But I did have to make my own key with pvd boards glued together to open it. Basically a square which I can lever with a pipe wrench,
willb
Mathews VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Item fit perfectly, came on time.
Rick
Cincinnati
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

After some accidental damage during our lawn aeration service, we needed to replace two septic cleanout caps. This site was one of very few places we found that carried this product. Shipping was fast, and these caps were exactly what we needed.
Matt
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfect

Previous cover was not flush and was destroyed during spring cleanup since it sits within the grass area. This replacement is perfectly flush and threaded in with no issue. Shipping was fast.
David
Chicagoland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast delivery and works great
Carl
Naples Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the proper wrench size to remove the cap?

Asked by Big Dog 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The P110 plug has a recessed slot, not a hex or wrench flats. It could be operated with many common items found on a job site. Plyers handle, scrap piece of wood – anything that would fit into the slot and allow for leverage.

Was this review helpful to you?

Q: Is this schedule 30 or 40

Asked by richie the c 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Schedule 40

Was this review helpful to you?

Q: Does this have a recessed slot on top for installation? Or does it have a square recess? Is there a wrench that can come with it?

Asked by Doug 12 years ago

Add your answer

* Required Field
-

The one I purchased had a square recess, no wrench commercially available that I know of. I have always had to find a square head bold and weld to a T handle to make a wrench.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy