Apply to be a TradeMaster!
Main product image of 6" PVC DWV Repair Coupling
Magnifying glass
Hover image to zoom
6" PVC DWV Repair Coupling
Magnifying glass
Hover image to zoom
$88.83 each
In Stock
In Stock
Get 4 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
6"
1-1/2"2"3"4"6"8"10"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
PVC Repair Coupling

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent product

I had to add a shower drain ,which required me cutting into the 4" pvc discharge pipe. the repair coupling worked just fine , but you have to work fast with it as pvc cement sets up very quick. jim
long putter
stuart,fl
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the ID, OD, and Length of this coupling with no internal stops? Thank you

Asked by Linn 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Inside Diameter is 3.495", Outside Diameter is 3.520", Length is 3.19"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy