Apply to be a TradeMaster!
Main product image of 8" PVC DWV Street 90° Elbow
Magnifying glass
Hover image to zoom
8" PVC DWV Street 90° Elbow
Magnifying glass
Hover image to zoom
$183.25 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
8"

Description

–
PVC Street 90 Elbow (1/4 Bend Street)

Specs

–
Size:

8"

Application:

Plumbing

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU: 60220
Hercules

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good product

Good product fit good I buy in bulk.
Maintenance
Jericho vt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine

Great product On time
Home Onwer
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Excellent quality and on time delivery. Will purchase again
Tobe
Waxahachie Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

some fittings are not stocked locally and the FAST shipment was part of the great service I have come to expect from SupplyHouse
Dave in NJ
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well in a subwoofer

I needed a curved port in a subwoofer. Using this I was able to get a 29" port in a smaller enclosure and with a nice long curve.
gonzosteve
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Can you tell me what the radius is of 6" PVC DWV Long Turn 90° Elbow (SKU:P304-060)? Thanks, Mark

Asked by Mark 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It has a radius of 6-23/32".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy