Apply to be a TradeMaster!
Main product image of 4" x 4" x 2" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)
Magnifying glass
Hover image to zoom

4" x 4" x 2" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)

SKU:
P303-420
Rating:
(9)
Q&A:
(0)
4" x 4" x 2" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)
Magnifying glass
Hover image to zoom
$32.56 each
BOX UP & SAVE 8%
$179.04 box of 6
$29.84 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
4" x 4" x 2"
3" x 3" x 2"4" x 4" x 2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4" x 2"

Specs

–
Size:

4" x 4" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040
4" PVC DWV Wye
SKU: P600-040

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I will buy products from these guys repeatively.

The product was delivered a day ahead of time that was promised and is exactly as shown and described. I had checked many places for this item and no one carried it in stock. The product is working well in the place installed.
Meatwagon JD
San Angelo, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Exactly what I needed for my project. Incredibly fast turnaround - I ordered Saturday night and received my item Tuesday before lunch. I will definitely be ordering again in the future.
Veee
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaints

Everything was correct/good.
RO
kansas city, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I needed
Chio
Morganville NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaints

Good product with good price.
trgtregrtfgd
MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would

In my house
Steve
Toledo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A clever fitting

Low Heels come in handy as a method of venting a toilet pipe or in lieu of using a 4" sanitary tee with a 4" x 2" reducer to tie in a toilet drain with a sink drain or other plumbing fixture that utilizes a 2" drain pipe.
Fletch
Stockton Springs, ME
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

4" PVC DWV 90 Degree

It arrived quickly and was as depicted. I have had a very good experience with SupplyHouse.com and I will continue to order from them.
DYI Tech
Waltham, MA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mission Impossible?

My local home improvement stores kept telling me a 4" PVC DWV 90° Elbow (w/ 2" Low Heel Inlet)didn't exist... but my plumbing job called for exactly that. A internet search led me to PexSupply.Com and I had my part in a few days. My future projects should be less stressful, I'll shop at PexSupply.Com first!
Craig
Poulsbo, Washington
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy