Apply to be a TradeMaster!
Main product image of 1-1/2" PVC DWV Long Sweep 90° Street Elbow
Magnifying glass
Hover image to zoom
1-1/2" PVC DWV Long Sweep 90° Street Elbow
Magnifying glass
Hover image to zoom
$6.36 each
BOX UP & SAVE 12%
$280.00 box of 50
$5.60 each
In Stock
In Stock
Get 357 Tue, Oct 6
Size: 
1-1/2"
4"
This item replaces: D309015, 430702

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
PVC Long Sweep 90° Street Elbow

Specs

–
Size:

1-1/2"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Does what I'm asking it to do....

....in a dust collection system.
UtahJock
Huntsville Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy