Apply to be a TradeMaster!
Main product image of 4" PVC DWV 22.5° Street Elbow
Magnifying glass
Hover image to zoom
4" PVC DWV 22.5° Street Elbow
Magnifying glass
Hover image to zoom
$20.39 each
BOX UP & SAVE 6%
$190.70 box of 10
$19.07 each
In Stock
In Stock
Get 70 Tue, Oct 6
Order by today, receive Tuesday
Size: 
4"
4"
This item replaces: 192564

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
PVC 22.5° Street Elbow (1/16 Bend)

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV 45° Elbow
SKU: P321-040
4" PVC DWV Wye
SKU: P600-040
4" PVC DWV 90° Elbow
SKU: P300-040

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These people are the Best :)

All the products I've purchased always meet my standards, and believe me, that's not easy to do.
RR
AO,CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy