Apply to be a TradeMaster!
Main product image of 2" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
2" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
$10.06 each
BOX UP & SAVE 8%
$92.70 box of 10
$9.27 each
In Stock
In Stock
Get 72 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Size: 
2"
3"
This item replaces: 192115AS, PCT320-JS, D443020

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Cleanout Fitting

This is a very good fitting that doesn't take up too much room under my kitchen sink. I installed it on the 2" verticle drain line downstream from the glued double P-Trap system so it can be snaked out if needed.
MacGyver
Spring Hill, TN
10 years ago
Was this review helpful to you?

good product

Exactly what I needed to add a clean out trap with minimal effort
waynejune2180
Spencer,Indiana
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy