Apply to be a TradeMaster!
Main product image of 4" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
4" PVC DWV Cleanout Tee w/ Standard Plug
Magnifying glass
Hover image to zoom
$27.47 each
BOX UP & SAVE 9%
$250.80 box of 10
$25.08 each
In Stock
In Stock
Get 97 Wed, Oct 28
Size: 
4"
4"
This item replaces: D443040, 192117AS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" PVC DWV Cleanout Tee w/ Standard Plug
4" PVC DWV Cleanout Tee w/ Standard Plug
SKU: P444X-040
(2)
4"

You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
4" PVC DWV 45° Elbow
SKU: P321-040

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fastest delivery

Fast delivery, best price, on internet, did not disappoint.
Jackie boy
Finleyville,Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it fit thats all i could ask

all good
john
st louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy