Apply to be a TradeMaster!
Main product image of 4" PVC DWV Closet Flange w/ Gussets
Magnifying glass
Hover image to zoom

4" PVC DWV Closet Flange w/ Gussets

SKU:
P800G-040
Rating:
(0)
Q&A:
(0)
4" PVC DWV Closet Flange w/ Gussets
Magnifying glass
Hover image to zoom
$41.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Hub Connection
Product Highlight: Size
4"

Description

–
Closet Flange (Hub)

Specs

–
Size:

4"

Type:

Open

Includes:

Gussets

Material:

PVC

Connection Type:

4" Hub

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy