Apply to be a TradeMaster!
Main product image of 4" x 3" PVC DWV Closet Flange Reducer
Magnifying glass
Hover image to zoom
4" x 3" PVC DWV Closet Flange Reducer
Magnifying glass
Hover image to zoom
$10.52 each
BOX UP & SAVE 7%
$245.00 box of 25
$9.80 each
In Stock
In Stock
Get 25 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
4" x 3"

Description

–
4" x 3" PVC DWV Closet Flange Reducer
  • Spigot

Specs

–
Size:

4" x 3"

Type:

Open

Material:

PVC

Connection Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the 4" x 3" PVC DWV Closet Flange Reducer SKU:P801-422 Brand: Spear, have a spigot end? such that the end fits 'into' a 3" hub and not over a 3" pipe?

Asked by Garry 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Correct, the 3" end is spigot, and is the same size as 3" PVC. It would fit in a socket.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy