Apply to be a TradeMaster!
Main product image of 4" x 4"/4" x 3" PVC DWV Flush Closet Flange w/ Knockout
Magnifying glass
Hover image to zoom

4" x 4"/4" x 3" PVC DWV Flush Closet Flange w/ Knockout

SKU:
P815KO-040
Rating:
(0)
Q&A:
(0)
4" x 4"/4" x 3" PVC DWV Flush Closet Flange w/ Knockout
Magnifying glass
Hover image to zoom
$15.23 each
BOX UP & SAVE 9%
$346.00 box of 25
$13.84 each
In Stock
In Stock
Get 11 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
4" x 3", 4" x 4"

Description

Fits Over 3" Pipe or Inside 4" Pipe

Specs

Size:

4" x 3"

4" x 4"

Type:

Knockout

Material:

PVC

Connection Type:

3" Hub/ 4" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy