Apply to be a TradeMaster!
Main product image of 3/4" PVC Sch. 40 Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)
Magnifying glass
Hover image to zoom

3/4" PVC Sch. 40 Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)

SKU:
S118-07
Rating:
(2)
Q&A:
(0)
3/4" PVC Sch. 40 Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)
Magnifying glass
Hover image to zoom
$10.42 each
BOX UP & SAVE 7%
$289.50 box of 30
$9.65 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
Spigot x Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
3/4"

Description

–
  • Allows Difficult Broken Pipe Repair To Be Made Easily
  • Multi-function Telescoping Design
  • Socket x Socket Configuration for Pipe Repair or Use as a Short-Stroke Expansion Joint
  • Spigot x Socket Configuration for Replacing Damaged Fittings
  • Both Configurations can be Easily Modified for Opposite Use
  • Available in PVC White and PVC Gray
  • Double O-ring Seal in EPDM or high-grade FKM
  • 1/2" - 2" Pressure Rated to 235 PSI @ 73°F (23°C)
  • 2-1/2" - 4" Pressure Rated to 200 PSI @ 73°F (23°C)
  • 6" Pressure Rated to 150 PSI @ 73°F (23°C)
Spears Repair Couplings provide a variety of system repair and alteration solutions. Use Socket x Socket configurations for quick pipe damage repair - can also be used as a short-stroke expansion joint to compensate for thermal expansion & contraction. Spigot x Socket configurations are excellent for lateral and riser add-ons, damaged fitting replacement, or for installing valves in existing piping systems. Order the wrong configuration? Simply cut coupling from Socket shaft end to function as a spigot or add a coupling to Spigot shaft end for Socket connections.

Specs

–
Connection Type:

Spigot x Socket

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC Sch. 40 Repair Coupling (Spig x Soc - PVC White with EPDM O-ring)
SKU: S118-20

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Repair Coupler

These Repair couplings did an excellent job of repairing the 1-1/4" sprinkler line that was damaged! They worked better than a cheaper brand that I had previously purchased from a local store.
Bob
Oklahoma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did what is was supposed to

Worked well, it is directional which I didn't do and it seems to be holding up fine.
Phillip
Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy