Apply to be a TradeMaster!
Main product image of 3/4" PVC Sch. 40 Repair Coupling (Soc x Soc - PVC White with EPDM O-ring)
Magnifying glass
Hover image to zoom

3/4" PVC Sch. 40 Repair Coupling (Soc x Soc - PVC White with EPDM O-ring)

SKU:
S119-07
Rating:
(8)
Q&A:
(0)
3/4" PVC Sch. 40 Repair Coupling (Soc x Soc - PVC White with EPDM O-ring)
Magnifying glass
Hover image to zoom
$10.42 each
BOX UP & SAVE 7%
$231.60 box of 24
$9.65 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4"

Description

–
  • Allows Difficult Broken Pipe Repair To Be Made Easily
  • Multi-function Telescoping Design
  • Socket x Socket Configuration for Pipe Repair or Use as a Short-Stroke Expansion Joint
  • Spigot x Socket Configuration for Replacing Damaged Fittings
  • Both Configurations can be Easily Modified for Opposite Use
  • Available in PVC White and PVC Gray
  • Double O-ring Seal in EPDM or high-grade FKM
  • 1/2" - 2" Pressure Rated to 235 PSI @ 73°F (23°C)
  • 2-1/2" - 4" Pressure Rated to 200 PSI @ 73°F (23°C)
  • 6" Pressure Rated to 150 PSI @ 73°F (23°C)
Spears Repair Couplings provide a variety of system repair and alteration solutions. Use Socket x Socket configurations for quick pipe damage repair - can also be used as a short-stroke expansion joint to compensate for thermal expansion & contraction. Spigot x Socket configurations are excellent for lateral and riser add-ons, damaged fitting replacement, or for installing valves in existing piping systems. Order the wrong configuration? Simply cut coupling from Socket shaft end to function as a spigot or add a coupling to Spigot shaft end for Socket connections.

Specs

–
Connection Type:

Socket

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch. 40 Short Repair Coupling (Soc x Soc - PVC White with EPDM O-ring)
SKU: SH119-07

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Amazing that supply house had this size in stock, it worked

IT WORKED PERFECTLY
SAT
Dallas, TX
27 days ago
Was this review helpful to you?

Will buy again

Made life so much easier to repair irrigation lines 6 feet down, wish I knew of these last season
Joe
Usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior repair coupling!

This is the perfect product that allows you to cut into an existing line to add a tee. It will lay flat against a wall just like a regular fitting. I love it!
Dan
Lander, WY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" repair coupler

I found this repair to be the most straightforward and easy to achieve when you can't move either side of the stack.
RAH Design
West Haven, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great solution to fractured pvc pipes

arched 12 ft 1/2 piping to create a netting canopy to protect a veggie garden; 2 pipes fractured; impossible to replace the full pipe; these slip couplings worked lie a charm!!!
PJM
Bedford, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well designed

Used making an addition to a drain stack
PlumCrazy
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended

Great stuff. My go to plumbing source.
Big Al
Manti, Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Works well with inline repairs
Ernest
Baton rouge
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy