The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" PVC Sch. 40 Compression Male Adapter (Buna-N Gasket)
Magnifying glass
Hover image to zoom

1-1/2" PVC Sch. 40 Compression Male Adapter (Buna-N Gasket)

SKU:
S130-15
Rating:
(4)
Q&A:
(0)
1-1/2" PVC Sch. 40 Compression Male Adapter (Buna-N Gasket)
Magnifying glass
Hover image to zoom
$12.51 each
BOX UP & SAVE 9%
$283.75 box of 25
$11.35 each
In Stock
In Stock
Get 17 Thu, Sep 10
Size
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"

Description

  • Quickly Adapts Pipe to MIPT Thread
  • Easy-Thread Compression Nut
  • PVC White with Buna-N Gasket
  • 200 psi Pressure Rating
  • NSF Certified for Potable Water Use
  • Uses same Nut Wrench sets available for Compression Couplings

Specs

Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

You May Also Need

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked as advertised

Worked well. No issues.
Sunnydiy
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not use

Did not even bother trying them since all the 3/4" units were blowing off at 45psi.
Jason I
Highland, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does not hold

I bought several of these and installed all but two of them. After setting and confirming the line pressure was 55 psi, we charged the lines. Within 15 minutes they started blowing off. We shut down the line and tried again. We reduced the pressure to 45psi and tightened the compression connection as tight at the PVC should would allow. We charged the lines and again they started popping off.
Jason I
Highland, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service, great product

WORKS GREAT FOR RECURING FIXES, OR EEPLACING VALVES WHEN THEY FREEZE UP, great service, came very quickly
Glenn
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy