Apply to be a TradeMaster!
Main product image of 25 Sq Ft. WarmWire Cable, 98' (120V)
Magnifying glass
Hover image to zoom

25 Sq Ft. WarmWire Cable, 98' (120V)

Brand:
Suntouch
SKU:
120025WB-CST
Rating:
(3)
Q&A:
(6)
25 Sq Ft. WarmWire Cable, 98' (120V)
Magnifying glass
Hover image to zoom
$329.49 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
2.5 Amps

Description

–
WarmWire floor heat cable is an affordable alternative to radiant heated mats. Using electric heating wire, it provides underfloor heat that helps keep bathrooms, kitchens, and entryways cozy, dry, and safe.

  • New improved wire allows for increased jobsite toughness and durability
  • Wire is easily secured with CableStrap or HeatMatrix uncoupling membrane
  • Constant diameter wire makes installation with HeatMatrix quick and easy
  • Wire spacing can be adjusted to match rooms with different heating needs
  • 25-year warranty for WarmWire, whether used with CableStrap or other manufacturers’ heated floor membranes
  • Complete design freedom
  • Can be used to warm all kinds of floor coverings: ceramic & porcelain tile, stone, wood, laminates, vinyl, or carpet
  • Approved for shower installation where permitted by the local authority having jurisdiction (AHJ)
  • Constant diameter wire makes securement in uncoupling membranes quick and easy
  • Wire is easily secured at 2.5", 3" or 3.5" spacing with CableStrap
98 ft. cable heats 21 sq. ft. at 2.5" OC (14.4 W/sq. ft), 25 sq. ft. at 3" O.C. (12 W/sq. ft.), or 30 sq. ft. at 3.5" OC (10.3 W/sq. ft.)

WarmWire coverage depends on the selected wire spacing.
  • 2.5" spacing is recommended for high heat loss areas like sunrooms or basement rec rooms.
  • 3” spacing is recommended for kitchens, bathrooms, and living rooms over wood-framed subfloors.
  • 3.5" spacing may be used in lower heat loss areas such as hallways.
Specifications:
  • Voltage: 120 V
  • Amps: 2.5
To install, lay out and attach the CableStraps. Fasten the WarmWire to the CableStraps as you weave it back and forth across the floor. Put down a layer of thin-set mortar and set your tile or stone. Install a layer of self-leveling cement over the cables for hardwood, laminate, vinyl, or carpeted floors.

Specs

–
Application:

Radiant Heat

Coverage (Sq Ft.):

25

Voltage:

120v

Amperage:

2.5

Type:

WarmWire Heat Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LoudMouth Meter
SKU: 423250ST
Suntouch

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent quality and cost effective!

I am an electrician and have done numerous bathroom remodels and sun room additions over the years. Warm Wire is my go to option when my customers ask about floor heat.
Sparky#5
Nebraska
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, will buy again

I will be putting this in my kitchen when I remodel it!
Radio
Wyoming, MN
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best there is in heated floors

I have been using Suntouch products for years and they have never failed me. Its all good and nothing bad about it. I have always installed it under tile floors only.
phil
Columbus, Ohio
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Can this be installed in a shower?

Asked by Ellen 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can be installed within the shower floor according to strict guidelines laid out in the installation manual step 5.25 found on pg 11 http://s3.pexsupply.com/product_files/120015WDST-install.pdf

Was this review helpful to you?

Q: Does this include a temperature sensor?

Asked by Carlos 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this part only includes a coil of WarmWire cable.

Was this review helpful to you?
-

The temperature sensor must be purchased separately than the WarmWire Cable.

Was this review helpful to you?

Q: how long is the cable?

Asked by vinnyy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The wire for part 120100WDST is 470 feet long.

Was this review helpful to you?

Q: Can I lay this in a small area outside my front door in new concrete to prevent my small front stoop from freezing?

Asked by doxiegma 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would not recommend it, as this product is not designed for outdoor use.

Was this review helpful to you?

Q: how do you install this product

Asked by ted 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can refer to the following manual for installation instructions - http://s3.pexsupply.com/manuals/1287408548527/40710_PROD_FILE.pdf

Was this review helpful to you?

Q: Can I use my existing thermostat with this product?

Asked by Batpig 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Only Suntouch thermostats can be used with this cable. These thermostats can be viewed here: http://www.pexsupply.com/pex/control/category/~category_id=1317/~refine=201317+100117

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy