Apply to be a TradeMaster!
Main product image of 50 sq ft (3' x 16.6') Suntouch Radiant Mat (240 Volt)
Magnifying glass
Hover image to zoom

50 sq ft (3' x 16.6') Suntouch Radiant Mat (240 Volt)

Brand:
Suntouch
SKU:
24001636ST
Rating:
(1)
Q&A:
(1)
50 sq ft (3' x 16.6') Suntouch Radiant Mat (240 Volt)
Magnifying glass
Hover image to zoom
$635.98 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
16.6 ft.
Product Highlight: Voltage
240v

Description

–
Because SunTouch electric radiant floor heat mats use a special braided twin wire design; it registers nearly zero EMF when measured 1/2 inches above the wire. SunTouch heated floor mats were the first with this patented innovation! These mats come in 120 volt and 240 volt forms. This is a simple and easy way to install an electric radiant heat system.

Specs

–
Application:

Radiant Heat

Type:

Electric Radiant Mat

Coverage (Sq Ft.):

50

Width:

3 ft.

Length:

16.6 ft.

Voltage:

240v
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
You May Also Need

Extra SunStat Floor Sensor
SKU: 500110
Suntouch

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

A little pricey but worth it.

Nice product. Easy to work with and configure to your room.
Sparkymarky911
New jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the electric radiant heat mat come with a sensor or is that extra

Asked by Jb 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 24001336ST is just the mat, all other controls would need to be purchased separately.

Was this review helpful to you?