Apply to be a TradeMaster!
Main product image of 40 Sq Ft. WarmWire Cable, 157' (240V)
Magnifying glass
Hover image to zoom

40 Sq Ft. WarmWire Cable, 157' (240V)

Brand:
Suntouch
SKU:
240040WB-CST
Rating:
(0)
Q&A:
(4)
40 Sq Ft. WarmWire Cable, 157' (240V)
Magnifying glass
Hover image to zoom
$454.19 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
2 Amps

Description

–
WarmWire floor heat cable is an affordable alternative to radiant heated mats. Using electric heating wire, it provides underfloor heat that helps keep bathrooms, kitchens, and entryways cozy, dry, and safe.

  • New improved wire allows for increased jobsite toughness and durability
  • Wire is easily secured with CableStrap or HeatMatrix uncoupling membrane
  • Constant diameter wire makes installation with HeatMatrix quick and easy
  • Wire spacing can be adjusted to match rooms with different heating needs
  • 25-year warranty for WarmWire, whether used with CableStrap or other manufacturers’ heated floor membranes
  • Complete design freedom
  • Can be used to warm all kinds of floor coverings: ceramic & porcelain tile, stone, wood, laminates, vinyl, or carpet
  • Approved for shower installation where permitted by the local authority having jurisdiction (AHJ)
  • Constant diameter wire makes securement in uncoupling membranes quick and easy
  • Wire is easily secured at 2.5", 3" or 3.5" spacing with CableStrap
157 ft. cable heats 34 sq. ft. at 2.5" OC (14.4 W/sq. ft), 40 sq. ft. at 3" O.C. (12 W/sq. ft.), or 48 sq. ft. at 3.5" OC (10.3 W/sq. ft.)

WarmWire coverage depends on the selected wire spacing.
  • 2.5" spacing is recommended for high heat loss areas like sunrooms or basement rec rooms.
  • 3” spacing is recommended for kitchens, bathrooms, and living rooms over wood-framed subfloors.
  • 3.5" spacing may be used in lower heat loss areas such as hallways.
Specifications:
  • Voltage: 240 V
  • Amps: 2.0
To install, lay out and attach the CableStraps. Fasten the WarmWire to the CableStraps as you weave it back and forth across the floor. Put down a layer of thin-set mortar and set your tile or stone. Install a layer of self-leveling cement over the cables for hardwood, laminate, vinyl, or carpeted floors.

Specs

–
Application:

Radiant Heat

Coverage (Sq Ft.):

40

Voltage:

240v

Amperage:

2

Type:

WarmWire Heat Cable

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: It appears to be the cable only meaning I also need the thermostat sensor, thermostat, installation straps, etc. What does this come with?

Asked by Paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Paul, That is correct, it would only be the cable. Please check out this section: https://www.supplyhouse.com/Electric-Radiant-Heat-1139000 for all of your needs.

Was this review helpful to you?

Q: Is floor sensor included with the spools or is that an add on ?

Asked by Mike 13 years ago

Add your answer

* Required Field
- Geodude

The sensor is an add on. I think the thermostat I bought came with the sensor.

Was this review helpful to you?
-

The sensor is not included with the spools if memory serves me.I think it is included with the thermostat or available to order seperately. I found the spools to work so much easier and better than the mats. You have complete control without the mats.

Was this review helpful to you?
-

No, the floor sensor is not included with the spool. It is included with the thermostat.

Was this review helpful to you?
-

The spools are just the heating wire, nothing else. 

Was this review helpful to you?
-

I believe you have to order it separately. By the way order a second one and install it as a backup in case the first one quits.

Was this review helpful to you?

Q: Does this cable come with the strap and double sided tape to secure it down with?

Asked by Jo 14 years ago

Add your answer

* Required Field
-

No.  The cable is just the wire on a spool.  You must also purchase the prefered attachment accessories.

Was this review helpful to you?
-

No, you probably have to buy the strap and tape separately. I hot glued mine down and it worked great.

Was this review helpful to you?
-

No strap, no tape. These I bought separately.

Was this review helpful to you?

Q: How many amps for this cable please, thanks, Dee

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer this cable is 10 Amps.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy