The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" ODF Bi-Flow Heat Pump Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF Bi-Flow Heat Pump Filter Drier (16 Cubic Inches)

Brand:
Supco
SKU:
HP163S
Rating:
(3)
Q&A:
(0)
3/8" ODF Bi-Flow Heat Pump Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$27.38 each
In Stock
In Stock
Get 30 Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

Bi-directional heat pump drier 16 cubic inches 3/8" ODF connection.

Product Features
  • Internal check valves allow flow and filtration in either direction
  • 16 cubic inch drier in a 2 ½" diameter shell
  • High moisture and acid removal
  • Corrosion resistant epoxy powder paint finish
  • Copeland® approved for POE oils
  • Compatible with all refrigerants (including R290)

Specs

Product Type:

Filter Drier

Type:

Heat Pump

Connection Size:

3/8"

Connection Type:

ODF

Cubic Inches:

16

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would and have bought this product before.

worked very well.
head of Maintenance
Edgewood, MD
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This bi flow drier was what I was looking for and at a good price. Check out Supply House before you buy anywhere else.
Scottie Jim
Richmond, Va.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement in 5-ton Package Unit w/heat pump.

It is a larger two way filter replacing smaller liquid line filter after compressor burn out. Really can't flush out package system so I also add suction line filter and replace accumulator, the system was over charged which led to failure.
Jarasan Roof top HVAC
Rockville, MD.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy