Apply to be a TradeMaster!
Main product image of 3/8" ODF Liquid Line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF Liquid Line Filter Drier (8 Cubic Inches)

Brand:
Supco
SKU:
LLD083S
Rating:
(1)
Q&A:
(0)
3/8" ODF Liquid Line Filter Drier (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$11.52 each
In Stock
In Stock
Get 45 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection

Description

–
Solid core liquid line filter drier, ideal for use with CFC, HCFC and HFC refrigerants. This 8 cubic inch unit has a 3/8 inch ODF type connection.

Product Features
  • Shock resistant steel construction
  • Solid copper fittings
  • High acid and moisture removal
  • Corrosions resistant epoxy powder paint finish
  • Copeland® approved for POE oils
  • Compatible with all refrigerants (including R290)

Specs

–
Connection Size:

3/8"

Connection Type:

ODF

Cubic Inches:

8

Product Type:

Filter Drier

Type:

Liquid Line

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" PVC SCH 40 Male Adapter
SKU: 436-007

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent service

Very good products,easy to deal with supply house, very good price and fast shipping. Recommended..
Chris
Fort Myers, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy