Apply to be a TradeMaster!
Main product image of Universal Silicon Nitride Igniter (120V)
Magnifying glass
Hover image to zoom

Universal Silicon Nitride Igniter (120V)

Brand:
Supco
SKU:
SSN2000
Rating:
(15)
Q&A:
(0)
Universal Silicon Nitride Igniter (120V)
Magnifying glass
Hover image to zoom
$21.77 each
In Stock
In Stock
Get 951 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.3 Amps

Description

–
Universal round silicon nitride igniter kit. Includes brackets and hardware to replace hundreds of OEM furnace and boiler igniters.

Features:
  • Universal kit is designed to replace hundreds of OEM part numbers
  • Supco round igniters offer an efficient , stronger, reliable hot surface Silicon nitride design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Longer usable life
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Lower power consumption
  • Superior gas lighting ability
  • Universal replacement minimizes inventory
  • Operating voltage: 120 VAC (+10-15%)
  • Time to 2102°F (1150°C): <17 seconds @ 120 VAC
  • Steady temperature 2156°F - 2426°F (1180°C-1330°C) @ 120 VAC
  • Cold resistance 15-30 Ohms @ 77°F (25°C)
  • Steady current 1.3 Amps (+0.3 Amps @ 120 VAC)
  • High temperature wire leads 20 AWG UL10362 482°F
  • Life cycles > 50,000

Specs

–
Type:

Ignitor

Voltage:

120v

Amperage:

1.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
120v
120v

You May Also Need

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Supco

I've had another supco in my shop for about a year Had a customer call after three days no heat freinds husband workers from where she worked none could figure out the issue no glow checked power got power but not the right ignitor thank goodness for keeping stock Supco saved the day
Joemac
Deposit
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These guys are there when you need them - fast delivery

They have the genuine parts, and they deliver "yesterday"
Redmazda
East Windsor, NJ
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy again

It works great on a lot of different applications it works really well
Ted 61
West Virginia
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is one too fix your problem

This product is to install it works on different furnaces
Ted 61
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's good

Really easy to install
Big fix
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Price and good quality
Tayyab
Homer Glen, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Arrived very fast Worked perfectly.
Robert
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works on our boiler

We have a Vailant GA92-140 boiler & it's HSI seems to be our most replaced item. This HSI seems to last the longest & believe me when I say I have tried sever others!
JJ
Bellingham, Wa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must Have Truck Stock

Always carry these on my truck. They work on lots of units and have been used a bunch of no heat calls this year.
Thompson Cooling & Heating
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was what I needed, excellent price, free 2 day shipping

Spare igniter for my furnace. Mn winters demand a working furnace with zero down time.
JKetch
Mn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy