Shop Resideo Sale
Main product image of Direct Replacement Silicon Nitride Ignitor Kit (24V)
Magnifying glass
Hover image to zoom

Direct Replacement Silicon Nitride Ignitor Kit (24V)

Brand:
Supco
SKU:
SSN24
Rating:
(17)
Q&A:
(0)
Direct Replacement Silicon Nitride Ignitor Kit (24V)
Magnifying glass
Hover image to zoom
$37.34 each
In Stock
In Stock
Get 160 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Features:
  • Exact replacement hot surface igniter
  • Superior gas lighting ability
  • Lower power consumption
  • 18 gauge copper high temperature fiberglass insulated lead wires
  • Supco® round igniters offer an efficient , stronger, reliable hot surface Silicon nitride design
  • Faster time to temperature response
  • Stronger more durable design
  • More robust in transit
  • Higher resistance to oxidation
  • Longer usable life

Specifications:
  • Cold resistance: 4-6 Ohms @ 75°F +/- 10°F
  • Amperage: 0.98 - 1.4 amps @ 24 VAC
  • Voltage: 24 VAC
  • Time to temperature (1800°F): 2.5 - 3 seconds @ 24 VAC

Specs

–
Type:

Ignitor

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

Universal Round Glo-Stix Silicone Nitride Hot Surface Igniter (120V)
SKU: IG1000N
Packard

Product Reviews

4.88 out of 17 reviews
100% would recommend this product
4.88
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Perfect fit

If you have a smart valve system with a pilot this is the best repair if ignitor goes out. not fragile like the oem. And Supply house price is a lot better than local supply house. Stock this on my service truck.
VS

Most Liked Negative Review

They are not long enough

They don't light pilot well cause they are not long enough into the pilot light
Showing 1-10 of 17 reviews

They are not long enough

They don't light pilot well cause they are not long enough into the pilot light
Adjust adjust adjust
Evart mi.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again...pending cost and availability of product

Cost , Availability and Free Delivery are always a plus.
Raphael
Greeley CO.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent buying experience

Replaced a Q3400A1008 igniter in a Bard\ Honeywell furnace. Fit perfect works fine. Fast track delivery is a great feature for ordering here.
Furnace Hack
Upstate NY
3 years ago
Was this review helpful to you?

Awesome unit, l will recommend the product

Perfect replacement
Dave
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again...pending cost and availability of product

An everyday item that is stocked in vehicles and inventory.
Raphael
Greeley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit the bill, much cheaper than whole a$600 assembly.

I needed to replace the igniter on a Bard furnace, but the manufacturer only sold the whole assembly. This kit allowed me to replace only the part that was broken. Fit up very well and worked for a fraction of the cost.
DAD
Defiance, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better design

This is second ignitor i have had to replace, 1st was exact original replacement that only lasred few moths. This is an updated much improved design. So far so good!
Fixerupper
East tenn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Factory Replacement

Made well heavy duty product. Exact fit for my furnace and works like it should. Great price and fast shipping. Very happy with my purchase.
TC
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order again

Quick response with shipping and competitive pricing
Rick
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Silicon nitride igniter

Works as expected, better than original. Super fast delivery. Easy replacement.
Jp
Lynnwood, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy