Apply to be a TradeMaster!
Main product image of 1-1/2" Electro-Galvanized Universal Pipe Clamp
Magnifying glass
Hover image to zoom

1-1/2" Electro-Galvanized Universal Pipe Clamp

SKU:
703-1-1/2-EG
Rating:
(1)
Q&A:
(0)
1-1/2" Electro-Galvanized Universal Pipe Clamp
Magnifying glass
Hover image to zoom
$2.26 each
In Stock
In Stock
Get 23 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Outside Diameter
1.738" OD
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
1-1/2" Electro-Galvanized Universal Pipe Clamp

Specs

–
Size:

1-1/2"

Outside Diameter:

1.738"

Gauge:

14

Material:

Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Outside Diameter
Material
Finish
CURRENT ITEM
Product Image of 1-1/2" Electro-Galvanized Universal Pipe Clamp
1-1/2" Electro-Galvanized Universal Pipe Clamp
SKU: 703-1-1/2-EG
(1)
1-1/2"
1.738"
Steel
Electro-Galvanized
1-1/2"
1.900"
Carbon Steel
Electro-Galvanized

You May Also Need

2" Electro-Galvanized Universal Pipe Clamp
SKU: 703-2-EG
Superstrut

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product, but needs 1 improvement.

I use strut clamps often. The one thing that would keep me from buying these again is that they ship with a hex nut, rather than a square nut. A hex nut increases the effort to install the clamp by whatever percentage you would apply to having a third hand. A square nut will not rotate when the bolt is turned because it impacts the flat side of the clamp. A hex nut is free to turn and thus needs to be held during installation. Using a hex nut requires the use of a third hand or a helper in most cases. One hand to hold the part being clamped ( You did want it to be straight and level didn't you?), another hand to turn the bolt, and a third hand to hold the nut so the clamp will tighten. Oh, did I mention most times you are on a ladder when using the clamp. Please accept this review in the spirit in which it is intended. I intend the review to serve as constructive criticism and not as a complaint. I appreciate SupplyHouse and their efforts to always be the best at what they do.
RF Guy
Michigan
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy