Apply to be a TradeMaster!
Main product image of 1-1/4" Electro-Galvanized Universal Pipe Clamp
Magnifying glass
Hover image to zoom

1-1/4" Electro-Galvanized Universal Pipe Clamp

SKU:
703-1-1/4-EG
Rating:
(0)
Q&A:
(0)
1-1/4" Electro-Galvanized Universal Pipe Clamp
Magnifying glass
Hover image to zoom
$2.04 each
In Stock
In Stock
Get 300 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Outside Diameter
1.508" OD
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
1-1/4" Electro-Galvanized Universal Pipe Clamp

Specs

–
Size:

1-1/4"

Outside Diameter:

1.508"

Gauge:

14

Material:

Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Outside Diameter
Material
Finish
1-1/4"
1.508"
Steel
Electro-Galvanized
1-1/4"
1.660"
Carbon Steel
Electro-Galvanized

You May Also Need

1-1/2" Electro-Galvanized Universal Pipe Clamp
SKU: 703-1-1/2-EG
Superstrut
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy