Apply to be a TradeMaster!
Main product image of 2" Electro-Galvanized Universal Pipe Clamp
Magnifying glass
Hover image to zoom

2" Electro-Galvanized Universal Pipe Clamp

SKU:
703-2-EG
Rating:
(0)
Q&A:
(0)
2" Electro-Galvanized Universal Pipe Clamp
Magnifying glass
Hover image to zoom
$2.26 each
In Stock
In Stock
Get 92 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Outside Diameter
2.195" OD
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
2" Electro-Galvanized Universal Pipe Clamp

Specs

–
Size:

2"

Outside Diameter:

2.195"

Gauge:

14

Material:

Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Outside Diameter
Material
Finish
CURRENT ITEM
Product Image of 2" Electro-Galvanized Universal Pipe Clamp
2" Electro-Galvanized Universal Pipe Clamp
SKU: 703-2-EG
2"
2.195"
Steel
Electro-Galvanized
2"
2.375"
Carbon Steel
Electro-Galvanized

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy