Apply to be a TradeMaster!
Main product image of Entrada Two-Piece Elongated 1.28 GPF Universal Height Toilet with Right-Hand Trip Lever, Cotton White - CST244EFR#01
Magnifying glass
Hover image to zoom

Entrada Two-Piece Elongated 1.28 GPF Universal Height Toilet with Right-Hand Trip Lever, Cotton White - CST244EFR#01

Brand:
TOTO
SKU:
CST244EFR-01
Rating:
(0)
Q&A:
(0)
Entrada Two-Piece Elongated 1.28 GPF Universal Height Toilet with Right-Hand Trip Lever, Cotton White - CST244EFR#01
Magnifying glass
Hover image to zoom
$550.95 each
In Stock
In Stock
Get 56 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
The TOTO Entrada Two-Piece Elongated 1.28 GPF Universal Height Toilet with Right-Hand Trip Lever offers a clean and modern high profile design. The Entrada bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Entrada utilizes TOTO's E-max flushing system, featuring a 3" wide flush valve, extra-large siphon jet, and a large trapway. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 gallons of water. This version of the Entrada is designed in TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. This Entrada comes with a right-hand chrome trip lever. The Entrada is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • Clean, modern two-piece elongated bowl and tank set
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Universal Height for more comfort across a broader range of individuals
  • Right-hand chrome trip lever
  • Glazed trapway

Specs

–
Color:

Cotton White

Warranty:

1 Year Limited

Rough-In:

12

ADA:

Yes

Shape:

Elongated

Standards Met:

ADA

Mount:

Floor

Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy