Apply to be a TradeMaster!
Main product image of Drake II 1G Two-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever, Cotton White - CST454CUFRG#01
Magnifying glass
Hover image to zoom

Drake II 1G Two-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever, Cotton White - CST454CUFRG#01

Brand:
TOTO
SKU:
CST454CUFRG-01
Rating:
(0)
Q&A:
(0)
Drake II 1G Two-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever, Cotton White - CST454CUFRG#01
Magnifying glass
Hover image to zoom
$821.49 each
In Stock
In Stock
Get 5 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 57.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Drake II 1G Two-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and Right-Hand Trip Lever is a beautifully designed high profile toilet. The Drake II 1G bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Drake II 1G features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. The Drake II 1G features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the Drake II 1G includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The Drake II 1G is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake II 1G has a right-hand chrome trip lever. The Drake II 1G is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • High profile, two-piece elongated bowl and tank set
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Right-hand chrome trip lever

Specs

–
Gallons Per Flush:

1.0

ADA:

Yes

Product Type:

Two Piece Toilet

Standards Met:

ADA

Color:

Cotton White

Rough-In:

12

Material:

Vitreous China

Shape:

Elongated

Mount:

Floor

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy