Apply to be a TradeMaster!
Main product image of Drake Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with CEFIONTECT, Cotton White - CST776CSG#01
Magnifying glass
Hover image to zoom

Drake Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with CEFIONTECT, Cotton White - CST776CSG#01

Brand:
TOTO
SKU:
CST776CSG-01
Rating:
(0)
Q&A:
(0)
Drake Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with CEFIONTECT, Cotton White - CST776CSG#01
Magnifying glass
Hover image to zoom
$449.06 each
In Stock
In Stock
Get 141 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    The TOTO Drake Two-Piece Elongated 1.6 GPF TORNADO FLUSH Toilet with CEFIONTECT is a beautifully designed high profile toilet. The Drake features TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CEFIONTECT, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the Drake has a left-hand chrome trip lever. The Drake bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

    • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
    • STANDARD HEIGHT FROM FLOOR TO RIM - Standard height is shorter than TOTO's Universal Height for those that prefer not to sit as high.
    • REDUCE WATER USEAGE WITHOUT SACRIFICE - The 1.6 gallon per flush Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
    • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
    • COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.

Specs

–
Product Type:

Two Piece Toilet

Shape:

Elongated

Mount:

Floor

Material:

Vitreous China

Rough-In:

12

Warranty:

1 Year Limited

Color:

Cotton White

Gallons Per Flush:

1.6

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy