The Day Savers – A National Tradesmen Day Contest
Main product image of Eco Clayton Two-Piece Elongated 1.28 GPF Universal Height Toilet, Cotton White - CST784EF#01
Magnifying glass
Hover image to zoom

Eco Clayton Two-Piece Elongated 1.28 GPF Universal Height Toilet, Cotton White - CST784EF#01

Brand:
TOTO
SKU:
CST784EF-01
Rating:
(0)
Q&A:
(0)
Eco Clayton Two-Piece Elongated 1.28 GPF Universal Height Toilet, Cotton White - CST784EF#01
Magnifying glass
Hover image to zoom
$1,062.61 each
Out of Stock
Out of Stock
Get it Fri, Sep 18 - Tue, Sep 29

Lift Gate

This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor

Description

The TOTO Eco Clayton Two-Piece Elongated 1.28 GPF Universal Height Toilet offers a beautiful balance of modern and classic style. The Eco Clayton bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. The Eco Clayton utilizes TOTO's E-max flushing system, featuring a 3" wide flush valve, extra-large siphon jet, and a large trapway. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 gallons of water. The Eco Clayton is designed to feature TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. The Eco Clayton features a decorative chrome and color matched trip lever on the front left side of the tank. The Eco Clayton is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Includes tank to bowl mounting hardware and gasket, and bolt caps. Seat, supply line, wax-ring, and toilet mounting nuts and bolts sold separately. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.

  • Modern and classic style, two-piece elongated bowl and tank set
  • E-Max 1.28 GPF flushing system, creates a powerful flush
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand color matched with chrome accented trip lever
  • Glazed trapway

Specs

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year Limited

Color:

Cotton White

Material:

Vitreous China

Standards Met:

ADA

Rough-In:

12

Mount:

Floor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy