Apply to be a TradeMaster!
Main product image of EP 1.28/0.9 gpf Dual Flush Wall Mounted Elongated Toilet Bowl Only w/ CeFiONtect, Less Seat (Cotton White)
Magnifying glass
Hover image to zoom

EP 1.28/0.9 gpf Dual Flush Wall Mounted Elongated Toilet Bowl Only w/ CeFiONtect, Less Seat (Cotton White)

Brand:
TOTO
SKU:
CT428CFG-01
Rating:
(0)
Q&A:
(0)
EP 1.28/0.9 gpf Dual Flush Wall Mounted Elongated Toilet Bowl Only w/ CeFiONtect, Less Seat (Cotton White)
Magnifying glass
Hover image to zoom
$718.01 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Wall

Description

–
Note: This is only the toilet bowl. Tank and Seat must be purchased separately. WT172M DuoFit In-Wall Tank Unit is required for installation

Powerful and quiet, this toilet offers innovations and performance for every commercial space.This model is designed to work with the TOTO 1.0, 1.28, and 1.6 GPF EcoPower and Manual Flush Valves, which feature low water consumption and siphon jet action. A special version of this toilet will work with re-claimed water systems.

Features:
  • DYNAMAX TORNADO FLUSH® system, high efficiency (1.28 GPF/0.9 GPF)
  • CEFIONTECT® ceramic glaze - prevents debris, mold from sticking to ceramic surfaces
  • Universal Height
  • Elongated front bowl
  • Adjustable height for maximum comfort
  • Sold separately: WT172M DuoFit In-Wall Tank Unit. Toilet Seat or Washlet. If adding a washlet must purchase THU805 adapter as well.
Standards:
  • Bowl: ASME A112.19.2/CSA B45.1, ASME A112.19.14
  • Carrier System: ASME A112.6.2
  • Tank Trim: IAPMO PS50, CSA B125.3, ASSE1002
  • Certifications: IAPMO (cUPC), EPA WaterSense State of Massachusetts, City of Los Angeles and others
  • Legislative compliance: California AB715, California Green Building Code, City of Los Angeles Water Efficiency Ordinance
  • Code Compliance: UPC, IPC, NSPC, NPC Canada, and others
  • Complies with CA Prop 65 warning requirements

Specs

–
Gallons Per Flush:

1.28/0.9

Color:

White

Product Type:

Toilet Bowl

Series:

EP

Application:

Bathroom

Finish:

White

ADA:

Yes

No

Standards Met:

ADA

Shape:

Elongated

Warranty:

1 Year

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy