Apply to be a TradeMaster!
Main product image of Commercial 1.0/1.28/1.6 gpf Flushometer Ultra-High Efficiency Elongated Toilet Bowl with Cefiontect (Cotton White)
Magnifying glass
Hover image to zoom

Commercial 1.0/1.28/1.6 gpf Flushometer Ultra-High Efficiency Elongated Toilet Bowl with Cefiontect (Cotton White)

Brand:
TOTO
SKU:
CT708UVG-01
Rating:
(0)
Q&A:
(0)
Commercial 1.0/1.28/1.6 gpf Flushometer Ultra-High Efficiency Elongated Toilet Bowl with Cefiontect (Cotton White)
Magnifying glass
Hover image to zoom
$392.07 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Wall

Description

–
Note: This is only the toilet bowl. Seat and Flush Valve must be purchased separately

Powerful and quiet, this toilet offers innovations and performance for every commercial space. This model is designed to work with the TOTO 1.0, 1.28, and 1.6 GPF EcoPower and Manual Flush Valves, which feature low water consumption and siphon jet action.

Features:
  • Siphon Jet Flush Action Elongated Front Rim Wall-Mounted Designed to work with TOTO 1.0, 1.28, and 1.6 EcoPower Flush Valves CEFIONTECT Glaze Back Spud inlet, less seat Flush Valve and seat not included

Specs

–
Gallons Per Flush:

1.6/1.28/1

Color:

White

Series:

Commercial

Product Type:

Toilet Bowl

Application:

Bathroom

Finish:

White

Features:

CEFIONTECT Ceramic Glaze

Standards Met:

ADA

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year

Mount:

Wall

Spud Placement:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy