Apply to be a TradeMaster!
Main product image of WASHLET+ AP Wall-Hung Elongated Toilet and WASHLET C5 and DuoFit In-Wall 0.9 and 1.28 GPF Dual-Flush Tank System, Matte Silver - CWT4263084CMFG#MS
Magnifying glass
Hover image to zoom

WASHLET+ AP Wall-Hung Elongated Toilet and WASHLET C5 and DuoFit In-Wall 0.9 and 1.28 GPF Dual-Flush Tank System, Matte Silver - CWT4263084CMFG#MS

Brand:
TOTO
SKU:
CWT4263084CMFG-MS
Rating:
(0)
Q&A:
(0)
WASHLET+ AP Wall-Hung Elongated Toilet and WASHLET C5 and DuoFit In-Wall 0.9 and 1.28 GPF Dual-Flush Tank System, Matte Silver - CWT4263084CMFG#MS
Magnifying glass
Hover image to zoom
$2,185.11 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Fri, Oct 30

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Silver
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Wall
Product Highlight: Material
Vitreous China

Description

–
The TOTO T40 WASHLET+ AP Wall-Hung Elongated Toilet with C5 WASHLET Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System delivers style with innovative performance. WASHLET+ toilets are designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET C5 features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. The temperature and pressure of the water are adjustable, each with five settings. The controls are located on a slim, wireless remote. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The C5 model utilizes TOTO's EWATER+ system when the wand self-cleans. EWATER+ transforms the water into a safe and powerful compound, creating peace of mind by cleaning the inside and outside of the wand before and after every use. The WASHLET features a heated SoftClose seat with five temperature settings. The WASHLET features an air deodorizer and a warm air dryer with five temperature settings. The DuoFit tank provides a WaterSense certified dual-flush option with TOTO's DYNAMAX TORNADO FLUSH. This hole-free rim design generates a centrifugal, cyclonic rinsing action and allows you to proactively conserve water by choosing between a 0.8 GPF rinse or 1.28 GPF for tougher jobs. The skirted design of the AP bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. This wall hung toilet bowl also features TOTO's CEFIONTECT glaze that minimizes waste from sticking to the ceramic. This feature, coupled with the DYNAMAX TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The DuoFit harness allows you to select a mounting height of 15 to 19 inches. This provides the opportunity for you to establish a comfortable bowl height for a wide array of individuals. The in-wall unit can support up to 880lbs when installed properly. The kit arrives ready to be installed within a 2" x 6" stud setting with a 2" x 6" polyethylene waste outlet. If you require installation within a 2" x 4" setting, you can purchase TOTO's 2" x 4" PVC outlet kit (THU343). Includes: AP WASHLET+ toilet bowl, C5 WASHLET+, DuoFit in-wall Tank with copper supply, silver push plate, WASHLET Connection Kit, and mounting hardware. Compatible with T40 WASHLET+ electronic bidet seat and toilet bowl components only.

  • WASHLET+ bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
  • PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Wand self cleans inside and out with EWATER+ advanced technology
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat and warm air dryer with five variable settings

Specs

–
Color:

Matte Silver

Shape:

Elongated

Warranty:

1 Year Limited

Product Type:

Toilet Bowl

Mount:

Wall

Material:

Vitreous China

Gallons Per Flush:

1.28/0.9

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy