Apply to be a TradeMaster!
Main product image of WASHLET+ EP Wall-Hung Elongated Toilet with S7 Contemporary Bidet Seat and DuoFit In-Wall 0.9 and 1.28 GPF Dual-Flush Tank System, Matte Silver - CWT4284726CMFG#MS
Magnifying glass
Hover image to zoom

WASHLET+ EP Wall-Hung Elongated Toilet with S7 Contemporary Bidet Seat and DuoFit In-Wall 0.9 and 1.28 GPF Dual-Flush Tank System, Matte Silver - CWT4284726CMFG#MS

Brand:
TOTO
SKU:
CWT4284726CMFG-MS
Rating:
(0)
Q&A:
(0)
WASHLET+ EP Wall-Hung Elongated Toilet with S7 Contemporary Bidet Seat and DuoFit In-Wall 0.9 and 1.28 GPF Dual-Flush Tank System, Matte Silver - CWT4284726CMFG#MS
Magnifying glass
Hover image to zoom
$2,740.00 each
In Stock
In Stock
Get 4 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Wall
Product Highlight: Color
Matte Silver
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated

Description

–
The TOTO EP Wall-Hung Elongated Toilet with Contemporary S7 WASHLET Bidet Seat and DuoFit In-Wall 1.28 and 0.9 GPF Dual-Flush Tank System delivers style with innovative performance. The S7 WASHLET features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. The temperature and pressure of the water are adjustable, each with five settings. The controls are located on a slim, wireless remote. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The wand is self-cleaning, using TOTO's EWATER+ system before and after every use. The WASHLET features a heated SoftClose seat with five temperature settings. The WASHLET features an air deodorizer and a warm air dryer with five temperature settings. The DuoFit tank provides a WaterSense certified dual-flush option with TOTO's DYNAMAX TORNADO FLUSH. A hole-free rim design that generates a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. The skirted design of the EP bowl conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. This wall hung toilet bowl also features TOTO's CEFIONTECT glaze that minimizes waste from sticking to the ceramic. This feature, coupled with the TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The DuoFit harness allows you to select a mounting height of 15 to 19 inches. This provides the opportunity for you to establish a comfortable bowl height for a wide array of individuals. The in-wall unit can support up to 880 lbs when installed properly. The kit arrives ready to be installed within a 2" x 6" stud setting with a 2" x 6" polyethylene waste outlet. If you require installation within a 2" x 4" setting, you can purchase TOTO's 2" x 4" PVC outlet kit (THU343). Includes: EP WASHLET+ toilet bowl (CT4428CFGT40), Contemporary S7 WASHLET (SW4726AT40), DuoFit in-wall Tank with copper supply (WT173M), silver push plate (YT930), WASHLET Connection Kit (THU805), and mounting hardware. Compatible with T40 WASHLET+ toilet bowl components only.

  • Luxury S7 WASHLET electronic bidet seat
  • High-Efficiency DYNAMAX TORNADO dual flushing system
  • Dual-Max flush promotes water conservation with a 0.9 or 1.28 GPF option
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Concealed supply connection for seamless installation

Specs

–
Material:

Vitreous China

Mount:

Wall

Product Type:

Toilet Bowl

Color:

Matte Silver

ADA:

No

Gallons Per Flush:

1.28/0.9

Warranty:

1 Year Limited

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy