Apply to be a TradeMaster!
Main product image of Aquia IV WASHLET+ Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT, Cotton White - MS446124CEMGN#01
Magnifying glass
Hover image to zoom

Aquia IV WASHLET+ Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT, Cotton White - MS446124CEMGN#01

Brand:
TOTO
SKU:
MS446124CEMGN-01
Rating:
(0)
Q&A:
(0)
Aquia IV WASHLET+ Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet with CEFIONTECT, Cotton White - MS446124CEMGN#01
Magnifying glass
Hover image to zoom
$923.10 each
In Stock
In Stock
Get 17 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Floor

Description

–
The TOTO T40 Aquia IV WASHLET+ Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet is the epitome of modern form and function. The Skirted Design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The Aquia IV features TOTO's DYNAMAX TORNADO FLUSH , utilizing a 360 degree cleaning power to reach every part of the bowl. The enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence, resulting in a quieter flush. The chrome center-mounted push button that sits atop the tank allows you to proactively conserve water by choosing between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia IV offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Aquia IV meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. The Aquia IV bowl and tank set includes a SoftClose seat, tank to bowl hardware, a tank to bowl gasket, outlet socket, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines. Compatible with T40 WASHLET+ electronic bidet seat only

  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze minimizes waste from adhering to ceramic surfaces
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely Skirted Design for a sleek and understated look and easier to clean
  • SoftClose seat included.

Specs

–
Material:

Vitreous China

Shape:

Elongated

Color:

Cotton White

Gallons Per Flush:

1.28/0.9

Product Type:

Two Piece Toilet

Warranty:

1 Year Limited

Rough-In:

12

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy