Apply to be a TradeMaster!
Main product image of Drake II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS454124CEFG#01
Magnifying glass
Hover image to zoom

Drake II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS454124CEFG#01

Brand:
TOTO
SKU:
MS454124CEFG-01
Rating:
(0)
Q&A:
(0)
Drake II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS454124CEFG#01
Magnifying glass
Hover image to zoom
$873.33 each
In Stock
In Stock
Get 31 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 57.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated

Description

–
The TOTO Drake II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT is a beautifully designed high profile toilet. Featuring TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Drake II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake II has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. TOTO WASHLET+ toilets feature a channel on the bowl surface to help conceal the optional WASHLET+ bidet seat supply line and power cords for seamless integration. The Drake II two peice toilet includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

  • High profile, two-piece elongated toilet with seat
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever

Specs

–
Rough-In:

12

Gallons Per Flush:

1.28

Standards Met:

ADA

Material:

Vitreous China

Mount:

Floor

Color:

Cotton White

Product Type:

Two Piece Toilet

Warranty:

1 Year Limited

ADA:

Yes

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy