Apply to be a TradeMaster!
Main product image of Vespin II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS474124CEFG#01
Magnifying glass
Hover image to zoom

Vespin II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS474124CEFG#01

Brand:
TOTO
SKU:
MS474124CEFG-01
Rating:
(0)
Q&A:
(0)
Vespin II Two-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS474124CEFG#01
Magnifying glass
Hover image to zoom
$962.46 each
In Stock
In Stock
Get 30 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White

Description

–
The TOTO Vespin II Two-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT is a beautifully designed high profile toilet. Featuring TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Vespin II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The skirted design of the Vespin II 1G conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted design toilets also minimize the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. This version of the Vespin II offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The TOTO Vespin II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Vespin II has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Drake II two piece toilet includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. The Vespin II may be adapted for 10" or 14" rough-in with the purchase of a separately sold rough-in. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

  • High profile, two-piece elongated toilet with SoftClose seat
  • Sleek skirted design hides the trapway for a sophisticated look
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals

Specs

–
Material:

Vitreous China

Gallons Per Flush:

1.28

Standards Met:

ADA

Mount:

Floor

Shape:

Elongated

Rough-In:

12

ADA:

Yes

Warranty:

1 Year Limited

Color:

Cotton White

Product Type:

Two Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E33-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy