Apply to be a TradeMaster!
Main product image of Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF with CEFIONTECT and Right Lever, WASHLET+ Ready, Cotton White - MS494234CEMFRG#01
Magnifying glass
Hover image to zoom

Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF with CEFIONTECT and Right Lever, WASHLET+ Ready, Cotton White - MS494234CEMFRG#01

Brand:
TOTO
SKU:
MS494234CEMFRG-01
Rating:
(0)
Q&A:
(0)
Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF with CEFIONTECT and Right Lever, WASHLET+ Ready, Cotton White - MS494234CEMFRG#01
Magnifying glass
Hover image to zoom
$1,084.40 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Color
Cotton White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Connelly Two-Piece Dual-Max, Dual Flush 1.28 and 0.9 GPF Universal Height Toilet combines contemporary design with innovations in style and water conservation. The Connelly has a concealed trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. The Connelly features TOTO's 3D TORNADO FLUSH, a hole-free rim design featuring three powerful nozzles that generate a centrifugal, cyclonic rinsing action with the option of 0.9 or 1.28 gallons of water. The right-hand chrome trip lever allows the user to decide the right flush for the appropriate job. Choose between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Connelly includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with the 3D TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The Connelly is designed to feature TOTO's Universal Height which allows for a more comfortable seat position across a wide range of users. This version of the Connelly offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Connelly is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Connelly bowl and tank set includes TOTO's brand new ultra slim SoftClose seat, SS234, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

  • Contemporary two-piece elongated bowl and tank set
  • Concealed trapway for a sophisticated look and simplified cleaning
  • 3D TORNADO FLUSH system with a powerful centrifugal rinse
  • CEFIONTECT glaze minimizes waste build-up on the bowl's surface
  • Universal Height for more comfort across a broader range of individuals

Specs

–
Shape:

Elongated

Material:

Vitreous China

Color:

Cotton White

Standards Met:

ADA

Mount:

Floor

Product Type:

Two Piece Toilet

Rough-In:

12

Warranty:

1 Year Limited

ADA:

Yes

Gallons Per Flush:

1.28/0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy