Apply to be a TradeMaster!
Main product image of Ultramax II 1.28 GPF One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & Tornado Flush (Cotton White)
Magnifying glass
Hover image to zoom

Ultramax II 1.28 GPF One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & Tornado Flush (Cotton White)

Brand:
TOTO
SKU:
MS604124CEFG-01
Rating:
(0)
Q&A:
(0)
Ultramax II 1.28 GPF One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & Tornado Flush (Cotton White)
Magnifying glass
Hover image to zoom
$881.44 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty

Description

–
This sleek, elongated one-piece design features TOTO's industry-leading Tornado Flush flushing system, which draws water into the bowl more quickly, and out more forcefully. Universal Height allows for a more comfortable seat position across a wide range of users. This version of the UltraMax II offers TOTO T40 Washlet compatibility for when you are ready to upgrade. Washlet toilets feature a channel on the bowl surface to help conceal your Washlet supply line and power cord for seamless integration.

Features:
  • CEFIONTECT Glaze prevents debris from sticking to ceramic surfaces, making them easier to clean. CEFIONTECT. TOTO's extraordinarily smooth CEFIONTECT glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in CEFIONTECT keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning.
  • Decorative one-piece design with high-profile tank
  • Tornado Flush flushing system: The TORNADO FLUSH features two powerful nozzles that create a centrifugal, cyclonic rinsing action which reduces waste buildup and keeps the bowl cleaner. This high-efficiency system is more effective in one flush than most toilets are with multiple flushes. The modern hole-free rim design means that it performs more consistently and is easy to clean.
  • Computer Designed, Fully Glazed Trapway
  • Elongated Bowl with SoftClose Seat
  • Left Hand Chrome Trip Lever Included
  • Universal Height
  • 12" Rough-In
  • PEOPLE PLANET WATER CERTIFICATIONS & COMPLIANCE: ADA, Universal Height, CALGreen, WaterSense, Proposition 65

Specifications:
  • Water Use: 1.28 GPF/4.8LPF
  • Flush System: TORNADO FLUSH
  • Min. Water Pressure: 8 psi (static)
  • Water Surface: 7-1/8" x 9-1/8"
  • Trap Diameter: 2-1/8"
  • Rough-in: 12"
  • Trap Seal: 2-1/8"
  • Warranty: One Year Limited Warranty
  • Material: Vitreous china
  • Includes: Toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps.

Specs

–
Color:

White

Product Type:

One Piece Toilet

Mount:

Floor

Series:

Ultramax II

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

Standards Met:

ADA

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year

Features:

Washlet Compatible

High Efficiency

CEFIONTECT Ceramic Glaze

Right Hand Lever

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy