Apply to be a TradeMaster!
Main product image of Carlyle II 1G One-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS614124CUFG#01
Magnifying glass
Hover image to zoom

Carlyle II 1G One-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS614124CUFG#01

Brand:
TOTO
SKU:
MS614124CUFG-01
Rating:
(0)
Q&A:
(0)
Carlyle II 1G One-Piece Elongated 1.0 GPF Universal Height Toilet with CEFIONTECT and SS124 SoftClose Seat, WASHLET+ Ready, Cotton White - MS614124CUFG#01
Magnifying glass
Hover image to zoom
$967.87 each
In Stock
In Stock
Get 23 Thu, Oct 8 - Tue, Oct 13

Lift Gate

–
This product weighs 110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated

Description

–
The TOTO Carlyle II One-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT features a sleek, one-piece design that will enchance your bathroom. The TOTO Carlyle II 1G features TOTO's industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. TOTO's TORNADO FLUSH is a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Carlyle II 1G includes CEFIONTECT a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. This version of the Carlyle II 1G offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The TOTO Carlyle II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The Carlyle II 1G is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Carlyle II includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse and water savings
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose seat included.
  • ADA, WaterSense, CALGreen, and CEC compliant

Specs

–
Warranty:

1 Year Limited

Standards Met:

ADA

Product Type:

One Piece Toilet

Gallons Per Flush:

1.0

Mount:

Floor

Color:

Cotton White

Material:

Vitreous China

Shape:

Elongated

Rough-In:

12

ADA:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E33-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy