Apply to be a TradeMaster!
Main product image of Legato One-Piece Elongated 1.28 GPF Toilet with CEFIONTECT and SoftClose Seat, WASHLET+ Ready, Cotton White - MS624234CEFG#01
Magnifying glass
Hover image to zoom

Legato One-Piece Elongated 1.28 GPF Toilet with CEFIONTECT and SoftClose Seat, WASHLET+ Ready, Cotton White - MS624234CEFG#01

Brand:
TOTO
SKU:
MS624234CEFG-01
Rating:
(0)
Q&A:
(0)
Legato One-Piece Elongated 1.28 GPF Toilet with CEFIONTECT and SoftClose Seat, WASHLET+ Ready, Cotton White - MS624234CEFG#01
Magnifying glass
Hover image to zoom
$1,362.74 each
In Stock
In Stock
Get 17 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Cotton White
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Legato One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT has a bold and modern high-profile design, projecting TOTO's mark of excellence: "People Planet Water." The TOTO Legato features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Legato conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Legato features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Legato includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Legato is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Legato offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Legato comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. The Legato is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Legato has a left-hand chrome trip lever and includes TOTO's brand new ultra slim SoftClose seat, SS234. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose seat included.
  • New Ultra Slim SoftClose seat compliments the sleek and modern aesthetic

Specs

–
ADA:

Yes

Color:

Cotton White

Material:

Vitreous China

Standards Met:

ADA

Mount:

Floor

Gallons Per Flush:

1.28

Rough-In:

12

Shape:

Elongated

Warranty:

1 Year Limited

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy