Apply to be a TradeMaster!
Main product image of Aimes WASHLET+ One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT, Bone - MS626124CEFG#03
Magnifying glass
Hover image to zoom

Aimes WASHLET+ One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT, Bone - MS626124CEFG#03

Brand:
TOTO
SKU:
MS626124CEFG-03
Rating:
(0)
Q&A:
(0)
Aimes WASHLET+ One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT, Bone - MS626124CEFG#03
Magnifying glass
Hover image to zoom
$1,495.57 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 119 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bone
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Standards Met
ADA Standards Met

Description

–
The TOTO Aimes One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT has a bold and modern high-profile design, projecting TOTO's mark of excellence: "People Planet Water." The TOTO Aimes features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Aimes conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Aimes features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Aimes includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH , assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Aimes is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Aimes offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. Compatible with T40 WASHLET+ electronic bidet seat models only. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Aimes comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. The Aimes is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Aimes has a left-hand chrome trip lever and an included TOTO SoftClose seat.

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose seat included.
  • TOTO WASHLET+ upgrade compatibility: exclusively designed to work with a T40 WASHLET+ bidet seat for seamless integration

Specs

–
Color:

Bone

Mount:

Floor

Gallons Per Flush:

1.28

Material:

Vitreous China

Shape:

Elongated

Product Type:

One Piece Toilet

ADA:

Yes

Warranty:

1 Year Limited

Standards Met:

ADA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E33-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy