Apply to be a TradeMaster!
Main product image of Nexus 1.28 GPF Skirted One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & Tornado Flush (Cotton White)
Magnifying glass
Hover image to zoom

Nexus 1.28 GPF Skirted One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & Tornado Flush (Cotton White)

Brand:
TOTO
SKU:
MS642124CEFG-01
Rating:
(0)
Q&A:
(0)
Nexus 1.28 GPF Skirted One-Piece Elongated Toilet w/ CEFIONTECT Ceramic Glaze, SoftClose Seat, & Tornado Flush (Cotton White)
Magnifying glass
Hover image to zoom
$1,266.40 each
In Stock
In Stock
Get 48 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 117.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty

Description

–

An elongated, beautifully sleek one-piece design. The Nexus toilet offers TOTO's powerful and efficient Tornado Flush flushing system, which siphons water with two powerful nozzles, harnessing the power of water and gravity to maximize cleaning and use water more efficiently. Universal Height allows for a more comfortable seat position across a wide range of users.


Features:

  • CEFIONTECT Glaze prevents debris from sticking to ceramic surfaces, making them easier to clean. CEFIONTECT. TOTO's extraordinarily smooth CEFIONTECT glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in CEFIONTECT keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning.
  • Tornado Flush flushing system: The TORNADO FLUSH features two powerful nozzles that create a centrifugal, cyclonic rinsing action which reduces waste buildup and keeps the bowl cleaner. This high-efficiency system is more effective in one flush than most toilets are with multiple flushes. The modern hole-free rim design means that it performs more consistently and is easy to clean.
  • Specially designed to accommodate WASHLET+
  • Elongated front Bowl with SoftClose Seat
  • One-piece decorative high profile toilet
  • 360 Fully Skirted design
  • Chrome Trip Lever
  • Universal Height
  • 12" Rough-In less supply
  • PEOPLE PLANET WATER CERTIFICATIONS & COMPLIANCE: ADA, Universal Height, CALGreen, WaterSense, Proposition 65


Specifications:

  • Water Use: 1.28 GPF/4.8LPF
  • Flush System: TORNADO FLUSH
  • Min. Water Pressure: 8 psi (static)
  • Water Surface: 6-5/8" x 9-1/8"
  • Trap Diameter: 2-1/8"
  • Rough-in: 12" (14" Optional)
  • Trap Seal: 2-1/4"
  • Warranty: One Year Limited Warranty
  • Material: Vitreous china
  • Includes: Toilet tank, toilet bowl, SS124 SoftClose toilet seat, mounting hardware, and tank to bowl gasket.

Specs

–
Color:

White

Product Type:

One Piece Toilet

Series:

Nexus

Mount:

Floor

Application:

Bathroom

Finish:

White

Gallons Per Flush:

1.28

ADA:

Yes

Standards Met:

ADA

Shape:

Elongated

Warranty:

1 Year

Features:

CEFIONTECT Ceramic Glaze

High Efficiency

Washlet Compatible

Left Hand Lever

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy