Apply to be a TradeMaster!
Main product image of Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height, WASHLET+ Ready Toilet, Ebony- MS646124CEMFN#51
Magnifying glass
Hover image to zoom

Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height, WASHLET+ Ready Toilet, Ebony- MS646124CEMFN#51

Brand:
TOTO
SKU:
MS646124CEMFN-51
Rating:
(0)
Q&A:
(0)
Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height, WASHLET+ Ready Toilet, Ebony- MS646124CEMFN#51
Magnifying glass
Hover image to zoom
$1,600.00 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 118 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Mount
Floor
Product Highlight: Color
Ebony
Product Highlight: Shape
Elongated

Description

–
The Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height WASHLET+ Ready Toilet is the epitome of modern form and function. The skirted design conceals the trapway, which enhances the elegant look of the toilet and adds an additional level of sophistication. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Aquia IV features TOTO's DYNAMAX TORNADO FLUSH, utilizing a 360 degree cleaning power to reach every part of the bowl. The DYNAMAX TORNADO FLUSH helps to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning and the enhanced design of the Aquia IV inner bowl reduces water flow resistance and turbulence; resulting in a quieter flush. The chrome center-mounted push button that sits atop the tank allows you to proactively conserve water by choosing between a 0.9 GPF rinse or 1.28 GPF for tougher jobs. This version of the Aquia IV offers TOTO T40 WASHLET+ compatibility for when you are ready to upgrade. WASHLET+ toilets feature a channel on the bowl surface to help conceal your WASHLET+ supply line and power cord for seamless integration. The Universal Height design allows for a more comfortable seat position across a wide range of users. The TOTO Aquia IV meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Aquia IV comes ready for install into a 12" rough-in, but may be adapted for a 10" or 14" rough-in with the purchase of a separately sold adapter. Includes a SoftClose toilet seat (#SS124). Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • Highly efficient dual flush system promotes water conservation
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Completely skirted design for a sleek and understated look
  • Elongated one-piece toilet, easier to maintain versus a two-piece toilet

Specs

–
Gallons Per Flush:

1.28/0.9

Material:

Vitreous China

Rough-In:

12

Product Type:

One Piece Toilet

Warranty:

1 Year Limited

ADA:

No

Mount:

Floor

Color:

Ebony

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy