Apply to be a TradeMaster!
Main product image of Drake Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with 10 Inch Rough-In, CEFIONTECT, and SoftClose Seat, WASHLET+ Ready, Cotton White - MS776124CEFG.10#01
Magnifying glass
Hover image to zoom

Drake Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with 10 Inch Rough-In, CEFIONTECT, and SoftClose Seat, WASHLET+ Ready, Cotton White - MS776124CEFG.10#01

Brand:
TOTO
SKU:
MS776124CEFG.10-01
Rating:
(0)
Q&A:
(0)
Drake Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with 10 Inch Rough-In, CEFIONTECT, and SoftClose Seat, WASHLET+ Ready, Cotton White - MS776124CEFG.10#01
Magnifying glass
Hover image to zoom
$689.14 each
In Stock
In Stock
Get 40 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
Cotton White
Product Highlight: Shape
Elongated

Description

–
The TOTO Drake Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with 10 Inch Rough-In, CEFIONTECT, and SoftClose Seat, WASHLET+ Ready is a beautifully designed high profile toilet. Featuring TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CEFIONTECT, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CEFIONTECT, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the TOTO Drake is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. This version of the Drake has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense,  California's CEC and CALGreen requirements. TOTO WASHLET+ toilets feature a channel on the bowl surface to help conceal the optional WASHLET+ bidet seat supply line and power cords for seamless integration. The Drake two piece toilet includes a tank to bowl gasket, tank to bowl hardware, toilet bolt caps and SoftClose toilet seat. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.

  • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
  • SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 10 inch rough-in installations and has a left-hand trip lever.
  • WASHLET+ COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This model will include the Drake tank, bowl, and SoftClose seat. Complete your toilet with an optional WASHLET+ bidet seat upgrade. WASHLET+ models enable concealment of the cord and hose.

Specs

–
ADA:

Yes

Product Type:

Two Piece Toilet

Standards Met:

ADA

Material:

Vitreous China

Gallons Per Flush:

1.28

Rough-In:

10

Mount:

Floor

Warranty:

1 Year Limited

Color:

Cotton White

Shape:

Elongated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy