Apply to be a TradeMaster!
Main product image of Promenade II One-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT, Sedona Beige - MS814224CEFG#12
Magnifying glass
Hover image to zoom

Promenade II One-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT, Sedona Beige - MS814224CEFG#12

Brand:
TOTO
SKU:
MS814224CEFG-12
Rating:
(0)
Q&A:
(0)
Promenade II One-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT, Sedona Beige - MS814224CEFG#12
Magnifying glass
Hover image to zoom
$1,132.12 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 103 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
Sedona Beige
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Material
Vitreous China
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated

Description

–
The TOTO Promenade II One-Piece Elongated 1.28 GPF Universal Height Toilet with CEFIONTECT projects TOTO's mark of excellence: "People Planet Water." The TOTO Promenade II features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The TOTO Promenade II features TOTO's TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Promenade II includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. The TOTO Promenade II is designed in TOTO's Universal Height, which allows for a more comfortable seat position across a wide range of users. The Promenade II is ADA compliant and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Promenade II has a left-hand chrome trip lever and an included TOTO SoftClose seat.

  • Modern, classic elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO's extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Universal Height for more comfort across a broader range of individuals
  • Decorative left-hand chrome trip lever

Specs

–
Mount:

Floor

Color:

Sedona Beige

Standards Met:

ADA

Material:

Vitreous China

Warranty:

1 Year Limited

ADA:

Yes

Gallons Per Flush:

1.28

Rough-In:

12

Shape:

Elongated

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy