Apply to be a TradeMaster!
Main product image of Eco UltraMax One-Piece Elongated 1.28 GPF Toilet, Sedona Beige - MS854114E#12
Magnifying glass
Hover image to zoom

Eco UltraMax One-Piece Elongated 1.28 GPF Toilet, Sedona Beige - MS854114E#12

Brand:
TOTO
SKU:
MS854114E-12
Rating:
(0)
Q&A:
(0)
Eco UltraMax One-Piece Elongated 1.28 GPF Toilet, Sedona Beige - MS854114E#12
Magnifying glass
Hover image to zoom
$835.12 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Color
Sedona Beige
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The TOTO Eco UltraMax One-Piece Elongated 1.28 GPF Toilet projects TOTO's mark of excellence: "People Planet Water." The TOTO Eco UltraMax features a sleek, one-piece design that will immediately beautify the appearance of your bathroom. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, we eliminate the hiding place for dirt and debris. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The TOTO Eco UltraMax utilizes TOTO's E-Max flushing system. The E-Max flushing system features a 3" wide flush valve, extra-large siphon jet, and a large trapway. This reliable, highly efficient combination generates a powerful cleansing flush while only using 1.28 gallons of water. The TOTO Eco UltraMax 1.28 GPF meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The TOTO Eco UltraMax has a left-hand chrome trip lever and has an included TOTO SoftClose seat.

  • Clean and modern one-piece design, easier to maintain versus a two-piece toilet
  • E-Max 1.28 flushing system creates a powerful flush
  • SoftClose seat included.
  • Left-hand chrome trip lever
  • WaterSense, CALGreen, and CEC compliant

Specs

–
Mount:

Floor

Material:

Vitreous China

Gallons Per Flush:

1.28

Color:

Sedona Beige

Shape:

Elongated

Warranty:

1 Year Limited

Product Type:

One Piece Toilet

Rough-In:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy